PROFLO®

3/8 - 1/2 in. Double Pipe Stay

Part #PFPST20

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Carbon Steel
  • Black epoxy coat
  • Vertical or horizontal offset pipe guide

Documents

Specifications

Coating: Epoxy

Color Finish: Black

Color Finish Category: Blacks

Fits Pipe Size: 3/8 in - 1/2 in

Material: Carbon Steel

Type: PFPST20