3/8 x 36 in. Lavatory PEX Supply Tube
3/8 x 36 in. Lavatory PEX Supply Tube
-
Pick Up: 5 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Material: Plastic
- Max Temperature: 180°F
- End Connection: 3/8" PEX x 3/8" PEX
- Max Pressure: 100 psi
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61-2020
- ASME:
- ASME A112.18.6-2017
- CSA Certified:
- CSA B125.6-17, CSA 61-2020
- End Connection 1:
- MIPT
- End Connection 2:
- Barbed
- End Connections:
- MIPT x Barbed
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 36 in
- MA Approved -:
- Yes
- Material:
- Plastic
- Material Type:
- PEX
- Maximum Temperature:
- 180
- NSF:
- NSF 61-2020, NSF 372-2016
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi
- Rigid:
- Yes
- Type:
- PF3836LR
- Water Supply Connector Type:
- Sink
- WaterSense Labeled:
- No