PROFLO®

3/8 in. Brass Shallow Box Escutcheon in Chrome

Part #PFSSE1

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fits chrome plated brass nipples or shower arms
  • Set screw style
  • Forged brass construction
  • Chrome plated
  • Fits chrome plated brass nipples or shower arms

Specifications

Color Finish: Chrome

Color Finish Category: Chromes

Escutcheon Connection Type: IPS

Escutcheon Style: Shallow Box

Fits Pipe Size: 3/8 in

Material: Brass

Outside Diameter: 2-3/8 in

Product Type: Escutcheon

Type: PFSSE1