3/8 in. Comp X 3/8 in. FIP X 16 in. Stainless Steel and PVC Reinforced Sink Flexible Water Connectors
PFX146 3/8 in. Comp X 3/8 in. FIP X 16 in. Stainless Steel and PVC Reinforced Sink Flexible Water Connectors
Package Quantity Info:
EA: 1 IP: 10 CA: 100 PT: 8000-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Heavy duty sealing washers snap into place
- Max Pressure: 125 psi
- Exclusive double reinforced construction consists of a high strength stainless steel braided hose and reinforced thermoplastic inner core
- CSA B125.6-09
- NSF/ANSI 61 and NSF/ANSI 372
- ASME A112.18.6-2009
- Operating temperature: 40°F - 160°F
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.6-2009
- CSA Certified:
- CSA B125.6-2009
- Collection:
- PFX146
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 16 in
- MA Approved -:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Outer Hose Material:
- Braided Stainless
- Water Supply Connector Type:
- Sink
- WaterSense Labeled:
- No