3/8 in. Compression Brass Union
3/8 in. Compression Brass Union
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Designed for use with aluminum, copper and plastic tubing
- Pressure/Temperature rating 150 psi at 73 Deg F
- For use with potable water, instrumentation, hydraulic and pneumatic systems
- Lead-Free
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 73
- NSF:
- NSF 372
- NSF Certified:
- Yes