3/8 in. Brass Compression Straight Needle Valve
3/8 in. Brass Compression Straight Needle Valve
Frequently Purchased Together
Product Details
- Lead-Free
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372-2020, ANSI 61-2019
- ASME:
- ASME A112.18.1-2012
- CSA Certified:
- CSA B125.1-12
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Height:
- 1-2/5 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-37/50 in
- MA Approved -:
- Yes
- Material:
- Brass
- NSF:
- NSF 372-2020, NSF 61-2019
- NSF Certified:
- Yes
- Valve Body Material:
- Brass
- Valve Body Style:
- Straight
- Valve Size:
- 3/8 in
- Valve Type:
- Needle Valve
- WaterSense Labeled:
- No