3/8 in. Copper Clad 2-Hole Pipe Strap

You last purchased this on
 
PROFLO®

3/8 in. Copper Clad 2-Hole Pipe Strap

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

3/8 in. Copper Clad 2-Hole Pipe Strap

  • Fast #
  • Part #PF500C
  • Item #760318
  • Manufacturer Part #50038
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 113 Available in Hilliard, OH
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 2 hole design
  • Copper clad steel construction
  • Requires Certification

Specifications

Coating:
Copper Clad
Color Finish Category:
Copper Tones
Color Finish Name:
Copper
Fits Pipe Size:
3/8 in
Gauge (metal):
24 ga
MA Approved -:
No
Material:
Steel
Product Type:
Strap
Type:
PF500C
WaterSense Labeled:
No
Width:
1/2 in