3/8 in. Galvanized Steel 2-Hole Pipe Strap
3/8 in. Galvanized Steel 2-Hole Pipe Strap
Frequently Purchased Together
Product Details
- 2 hole design
- Iron pipe size
- Galvanized steel construction
Specifications
- Coating:
- Galvanized
- Fits Pipe Size:
- 3/8 in
- Gauge (metal):
- 22 ga
- MA Approved -:
- No
- Material:
- Steel
- Product Type:
- Strap
- Type:
- PF600C
- WaterSense Labeled:
- No
- Width:
- 5/8 in