3/8 in. Hose Barb x MIP Brass Adapter

Part #PFXMHBCCN  |  Item #5049892  |  Manufacturer Part #B12566X

$ 3.74 EACH
(Pricing is for 3/8 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/4 in

    Part #PFXMHBBBNItem #5049885Mfr. Part #B12544X

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.99 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #PFXMHBCCNItem #5049892Mfr. Part #B12566X

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.74 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #PFXMHBDDNItem #5049884Mfr. Part #B12588X

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.65 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #PFXMHBGGNItem #5049890Mfr. Part #B1251616X

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 20.52 /EACH
    Added to your cart. View Cart

Product Details

  • Used to connect iron pipe to plastic or rubber tubing
  • Machined, 1-piece body
  • Installation requires a hose clamp, not included
  • Manufactured with dry seal pipe threads
  • Max Temperature: 160°F
  • Max Pressure: 150 psi
  • ANSI B1.20.1;ANSI 372
  • NSF 372

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI B1.20.1, ANSI 372]

End Connection 1: Hose Barb

End Connection 2: MIP

End Connections: Hose Barb x MIP

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 150 psi

Maximum Temperature: 160

NSF Certified: Yes

NSF Specifications: NSF 372

Origin: Global

Type: PFXMHBCCN