PROFLO®
3/8 in. OD Compression Brass Nut
Part #PFCNCNN | Item #5050957 | Manufacturer Part #B616
$
0.64
EACH
(Pricing is for 3/8 in)
All Sizes
Product Details
- Designed for use with aluminum, copper and plastic tubing
- Not intended for use with gas of any kind
- Use to connect compression fittings
- Not recommended for steel tubing
- Max Temperature: 250°F
Documents
Specifications
Application: [Hydraulic, Instrumentation, Pneumatic, Potable Water]
Clean Bagged: Yes
End Connection 1: OD Compression
End Connections: OD Compression
Fits Pipe Size: 3/8 in
Fitting Type: Straight
Material: Brass
Maximum Pressure: 200 psi
Maximum Temperature: 250
Origin: Domestic
Type: PFCNCNN