PROFLO®
3/8 in. OD Flare Short Nut
Part #PFSFNC | Item #2374136 | Manufacturer Part #B41S6
All Sizes
Product Details
- Recommended for higher pressures than those covered by compression fittings
- Resist mechanical pull out
- For use with fuel, oil, liquefied petroleum (LP), and natural gas lines
- Designed for use with aluminum, copper, brass, and welded steel tubing that can be flared
- Max Temperature: 250°F
- NSF 372
- NSF 372
Documents
Specifications
Application: [Fuel, Liquefied Petroleum, Natural Gas, Oil]
Clean Bagged: Yes
End Connection 1: Flared
End Connections: Flared
Fits Pipe Size: 3/8 in
Fitting Type: [Straight, Short]
Material: Brass
Maximum Temperature: 250
NSF Certified: Yes
NSF Specifications: NSF 372
Origin: Domestic
Temperature Range: -65 to 250 Deg F
Type: PFSFNC
WaterSense Labeled: No