PROFLO®
3/8 in. OD Tube Brass Union
Part #PFXCUBECPCN | Item #5050996 | Manufacturer Part #B626XC
All Sizes
Product Details
- Designed for use with aluminum, copper and plastic tubing
- Not intended for use with gas of any kind
- Tube should be square and free from burrs
- Includes compression nuts and sleeves
- Max Temperature: 250°F
- Max Pressure: 200 psi
- End Connection: 3/8" OD Tube
- ANSI B1.20.1;ANSI 372
- NSF 372
Specifications
ANSI Specifications: [ANSI B1.20.1, ANSI 372]
Application: [Hydraulic, Instrumentation, Pneumatic, Potable Water]
Clean Bagged: Yes
End Connection 1: OD Tube
End Connection 2: OD Tube
End Connections: OD Tube
Fitting Size 1: 3/8 in
Fitting Size 2: 3/8 in
Fitting Sizes: 3/8 in
Fitting Type: Straight
Lead Law Compliant: Yes
Material: Brass
Maximum Pressure: 200 psi
Maximum Temperature: 250
NSF Certified: Yes
NSF Specifications: NSF 372
Origin: Domestic
Type: PFXCUBECPCN