PROFLO®

3/8 in. Plastic Solid Escutcheon in White

Part #PFPE1WH  |  Manufacturer Part #FPE1WH

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Corrosion-proof
  • Shallow, one-piece design
  • High density polyethylene

Specifications

Color Finish: White

Color Finish Category: Whites

Escutcheon Connection Type: IPS

Escutcheon Style: Solid

Fits Pipe Size: 3/8 in

Material: Plastic

Material Type: Polyethylene

Outside Diameter: 2-1/4 in

Product Type: Escutcheon