PROFLO®

3/8 in. 12 in. Supply Tube

Part #PF38CRX  |  Manufacturer Part #3812CRX

Length

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • PEX with plastic compression sleeve

Specifications

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Length: 12 in

Material: Plastic

Material Type: PEX

Maximum Pressure: 100 psi

Maximum Temperature: 180

Rigid: Yes

Type: PF3812CRX

Water Supply Connector Type: Toilet