3/8 in. Zinc Stopper
PFWO320 Series 3/8 in. Zinc Stopper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass construction
- Color/Finish: Chrome
- Push/pull design
Specifications
- ASME:
- ASME A112.18.2 2015
- CSA Certified:
- CSA B125.2 2015
- Collection:
- PFWO320 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Body Material:
- Zinc
- Fits Pipe Size:
- 3/8 in
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- MA Approved -:
- Yes
- Material:
- Zinc
- Product Type:
- Stopper
- WaterSense Labeled:
- No