3/8 in. Wrot Copper Solid Tube Strap
3/8 in. Wrot Copper Solid Tube Strap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2 hole design
- Copper clad steel construction
Documents
Specifications
- Fits Pipe Size:
- 3/8 in
- MA Approved -:
- No
- Material:
- Copper
- Pipe Capacity:
- 3/8 in
- Type:
- PFCTSC
- WaterSense Labeled:
- No