PROFLO®

3/8 in x 1/2 in. x 20 in. Braided Stainless Sink Flexible Water Connector

Part #PF1463  |  Manufacturer Part #146324

Length

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Double reinforced construction consists of a high strength stainless steel braid and reinforced PVC inner core
  • Connection: 3/8" comp x 1/2" FIP
  • Temperature rating: 40°F to 140°F
  • Pressure: up to 125 psi
  • UPC and cUPC certified

Lead Law Compliant

Documents

Specifications

ASME Specifications: ASME A112.18.6-2009

CSA Certified: CSA B125.6-09

End Connection 1: Compression

End Connection 2: FIP

End Connections: Compression x FIP

Fitting Size 1: 3/8 in

Fitting Size 2: 1/2 in

Fitting Sizes: 3/8 in x 1/2 in

Lead Law Compliant: Yes

Length: 20 in

Outer Hose Material: Braided Stainless

Type: PFX146324

Water Supply Connector Type: Sink

Frequently Purchased Together

+
+

This Item: PROFLO® 3/8 in x 1/2 in. x 20 in. Braided Stainless Sink Flexible Water Connector