3/8 Comp X 1/2 FIP X 16 in. Stainless Steel and PVC Reinforced Sink Flexible Water Connectors

You last purchased this on
 
PROFLO®

PFX146 3/8 Comp X 1/2 FIP X 16 in. Stainless Steel and PVC Reinforced Sink Flexible Water Connectors

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

PFX146 3/8 Comp X 1/2 FIP X 16 in. Stainless Steel and PVC Reinforced Sink Flexible Water Connectors

  • Fast #
  • Part #PFX146323
  • Item #3866354
  • Manufacturer Part #PFX146323
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 41 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Heavy duty sealing washers snap into place
  • Max Pressure: 125 psi
  • Exclusive double reinforced construction consists of a high strength stainless steel braided hose and reinforced thermoplastic inner core
  • CSA B125.6-09
  • NSF/ANSI 61 and NSF/ANSI 372
  • ASME A112.18.6-2009
  • Operating temperature: 40°F - 160°F
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.6-2009
CSA Certified:
CSA B125.6-2009
Collection:
PFX146
End Connection 1:
Compression
End Connection 2:
FIPT
End Connections:
Compression x FIPT
Fitting Size 1:
3/8 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/8 in x 1/2 in
Fitting Type:
Reducing
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
16 in
MA Approved -:
Yes
Material:
Stainless Steel
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Outer Hose Material:
Braided Stainless
Pressure - High:
125
Temperature Range:
40 to 140 Deg F
Water Supply Connector Type:
Sink
WaterSense Labeled:
No