3/8 in x 1/2 in. x 48 in. Braided Stainless Sink Flexible Water Connector

Part #PFX146330  |  Item #3287406  |  Manufacturer Part #146330

$ 10.84 EACH
(Pricing is for 48 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Exclusive double reinforced construction consists of a high strength stainless steel braid and reinforced thermoplastic inner core
  • Heavy duty sealing washers snap into place
  • Max Pressure: 125 psi
  • Operating Temperature: 40°F – 160°F
  • ASME A112.18.6-2009
  • CSA B125.6-09
  • NSF/ANSI 61 AND NSF/ANSI 372

Lead Law Compliant

Documents

Specifications

ASME Specifications: ASME A112.18.6-2009

CSA Certified: CSA B125.6-09

End Connection 1: Compression

End Connection 2: FIP

End Connections: Compression x FIP

Fitting Size 1: 3/8 in

Fitting Size 2: 1/2 in

Fitting Sizes: 3/8 in x 1/2 in

Lead Law Compliant: Yes

Length: 48 in

Outer Hose Material: Braided Stainless

Type: PFX146330

Water Supply Connector Type: Sink

Frequently Purchased Together

+
+
+
$0

This Item: PROFLO® 3/8 in x 1/2 in. x 48 in. Braided Stainless Sink Flexible Water Connector / $10.84