PROFLO® 3/8 in x 1/2 in. x 60 in. Braided Stainless Sink Flexible Water Connector

PFX146332

Manufacturer Part #: 146332

Length

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Double reinforced construction consists of a high strength stainless steel braid and reinforced PVC inner core
  • Connection: 3/8" comp x 1/2" FIP
  • Temperature rating: 40°F to 140°F
  • Pressure: up to 125 psi
  • UPC certified

SPECIFICATIONS

CSA Certified
CSA B125.6-09
End Connection 2
FIP
End Connections
Compression x FIP
Fitting Size 2
1/2 in
Lead Law Compliant
Yes
Type
PFX146332
Water Supply Connector Type
Sink

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday

 

Frequently Purchased Together

+
+
+

This Item: PROFLO® 3/8 in x 1/2 in. x 60 in. Braided Stainless Sink Flexible Water Connector