3/8 in. Comp x 1/2 in. x 72 in. FIP Stainless Steel and PVC Reinforced Sink Flexible Water Connectors

You last purchased this on
 
PROFLO®

3/8 in. Comp x 1/2 in. x 72 in. FIP Stainless Steel and PVC Reinforced Sink Flexible Water Connectors

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

3/8 in. Comp x 1/2 in. x 72 in. FIP Stainless Steel and PVC Reinforced Sink Flexible Water Connectors

  • Fast #
  • Part #PFX146334
  • Item #3287408
  • Manufacturer Part #146334
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Heavy duty sealing washers snap into place
  • Max Pressure: 125 psi
  • Exclusive double reinforced construction consists of a high strength stainless steel braid and reinforced thermoplastic inner core
  • CSA B125.6-09
  • NSF/ANSI 61 AND NSF/ANSI 372
  • ASME A112.18.6-2009
  • Operating Temperature: 40°F – 160°F
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61-2020, ANSI 372-2016
ASME:
ASME A112.18.6-2017
CSA Certified:
CSA B125.6-17, CSA 61-2020
End Connection 1:
Compression
End Connection 2:
FIPS
End Connections:
Compression x FIPS
Fitting Size 1:
3/8 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/8 in x 1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
72 in
MA Approved -:
Yes
NSF:
NSF 372-2016, NSF 61-2020
NSF Certified:
Yes
Outer Hose Material:
Braided Stainless
Type:
PFX146334
Water Supply Connector Type:
Sink
WaterSense Labeled:
No