3/8 Comp x 7/8 CLST x 16 in. Braided Stainless Steel Toilet Flexible Water Connector
PFX146 3/8 Comp x 7/8 CLST x 16 in. Braided Stainless Steel Toilet Flexible Water Connector
-
Pick Up: 18 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Low lead brass alloy barb
- Nickel-plated brass alloy metal nut
- Double reinforced construction consists of a high strength stainless steel braid and reinforced PVC inner core
- Working pressure: Up to 125 psi maximum
- Lead-free
- Working temperature: 40°F to 140°F
- Santoprene rubber washer
- Nickel-plated brass alloy ferrule
- Outer wire braid: 304 stainless steel (not applicable to PVC connector - PFX146172)
- Internal hose: Reinforced PVC
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61-2020, ANSI 372-2016
- ASME:
- ASME A112.18.6 2009, ASME A112.18.6-2017
- CSA Certified:
- CSA B125.6 2009, CSA B125.6-17, CSA 61-2020
- Collection:
- PFX146
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 7/8 in
- Fitting Sizes:
- 3/8 in x 7/8 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 16 in
- MA Approved -:
- Yes
- Maximum Temperature:
- 140
- NSF:
- NSF 61-2020, NSF 372-2016
- NSF Certified:
- Yes
- Outer Hose Material:
- Braided Stainless
- Pressure - Maximum:
- 125 psi
- Water Supply Connector Type:
- Toilet
- WaterSense Labeled:
- No