3/8 OD Tube x 1/2 in. MIP Reducing Adaptor

You last purchased this on
 
PROFLO®

3/8 OD Tube x 1/2 in. MIP Reducing Adaptor

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

3/8 OD Tube x 1/2 in. MIP Reducing Adaptor

  • Fast #
  • Part #PFXMCUCDN
  • Item #5050974
  • Manufacturer Part #B6868X
3.7 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 11 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Tube should be square and free from burrs
  • Manufactured with dryseal pipe threads
  • Designed for use with aluminum, copper and plastic tubing
  • ANSI B1.20.1;ANSI 372
  • NSF 372
  • Max Temperature: 250°F
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI B1.20.1, ANSI 372
Application:
Hydraulic, Instrumentation, Pneumatic, Potable Water
End Connection 1:
Compression
End Connection 2:
MIPT
End Connections:
Compression x MIPT
Fitting Size 1:
3/8 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/8 in x 1/2 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
250
Minimum Temperature:
-65
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
200 psi
Temperature Range:
-65 to 250 Deg F
Type:
PFXMCUCDN
WaterSense Labeled:
No