PROFLO® 3/8 x 1/2 in. Compression x FIP Stainless Steel Sink Connector

PFX1463

Length

Starting at $5.95
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Connection: 3/8" comp x 1/2" FIP
  • Double reinforced construction consists of a high strength stainless steel braid and reinforced PVC inner core
  • Pressure: up to 125 psi
  • Temperature rating: 40°F to 140°F
  • UPC and cUPC certified

SPECIFICATIONS

ASME Specifications
ASME A112.18.6-2009
CSA Certified
CSA B125.6-09
End Connection 1
Compression
End Connection 2
FIP
End Connections
Compression x FIP
Fitting Size 1
3/8 in
Fitting Size 2
1/2 in
Fitting Sizes
3/8 in x 1/2 in
Lead Law Compliant
Yes
Length
12 in
Material
Stainless Steel

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday