PROFLO®

3/8 x 1/2 in. OD Tube x FIP Brass Compression Elbow

Part #PFXFCECDN  |  Manufacturer Part #B7068X

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Designed for use with aluminum, copper and plastic tubing
  • Not intended for use with gas of any kind
  • Tube should be square and free from burrs
  • Includes compression nut and sleeve
  • Not intended for use with steel tubing

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI B1.20.1, ANSI 372]

Application: [Hydraulic, Instrumentation, Pneumatic, Potable Water]

End Connection 1: OD Tube

End Connection 2: FIP

End Connections: OD Tube x FIP

Fitting Size 1: 3/8 in

Fitting Size 2: 1/2 in

Fitting Sizes: 3/8 in x 1/2 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 200 psi

Maximum Temperature: 250

NSF Certified: Yes

NSF Specifications: NSF 372

Origin: Domestic

Type: PFXFCECDN