PROFLO®
3/8 x 1/4 in. OD Flare x MIP Brass Union
Part #PFMFUCB | Item #2374281 | Manufacturer Part #B4864
All Sizes
Product Details
- Recommended for higher pressures than those covered by compression fittings
- Resist mechanical pull out
- For use with fuel, oil, liquefied petroleum (LP), and natural gas lines
- Designed for use with aluminum, copper, brass, and welded steel tubing that can be flared
- Manufactured with dry seal pipe threads
- Max Temperature: 250°F
- ANSI B1.20.1
Documents
Specifications
ANSI Specifications: ANSI B1.20.1
Application: [Fuel, Liquefied Petroleum, Natural Gas, Oil]
Clean Bagged: Yes
End Connection 1: Flared
End Connection 2: MIPT
End Connections: Flared x MIPT
Fitting Size 1: 3/8 in
Fitting Size 2: 1/4 in
Fitting Sizes: 3/8 in x 1/4 in
Fitting Type: Reducing
Material: Brass
Maximum Temperature: 250
Minimum Temperature: -65
Origin: Domestic
Temperature Range: -65 to 250 Deg F
Type: PFMFUCB