3/8 x 3/4 in. OD Flare x MIP Brass Union
3/8 x 3/4 in. OD Flare x MIP Brass Union
Package Quantity Info:
EA: 1 IP: 10 CA: 150 PT: 12400-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Resist mechanical pull out
- For use with fuel, oil, liquefied petroleum (LP), and natural gas lines
- Recommended for higher pressures than those covered by compression fittings
- Max Temperature: 250°F
- ANSI B1.20.1
- Manufactured with dry seal pipe threads
- Designed for use with aluminum, copper, brass, and welded steel tubing that can be flared
Specifications
- ANSI:
- ANSI B1.20.1
- Application:
- Fuel, Liquefied Petroleum, Natural Gas, Oil
- Clean Bagged:
- Yes
- End Connection 1:
- Flare
- End Connection 2:
- MIPT
- End Connections:
- Flare x MIPT
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/8 in x 3/4 in
- Fitting Type:
- Reducing
- Material:
- Brass
- Maximum Temperature:
- 250
- Minimum Temperature:
- -65
- Origin:
- Domestic
- Temperature Range:
- -65 to 250 Deg F
- Type:
- PFMFUCF
- WaterSense Labeled:
- No