PROFLO® 3/8 x 3/8 in. Stainless Steel Dishwasher Connector

PFX14635

Length

Starting at $14.40
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Connection: 3/8" comp x 3/8" comp
  • Constructed from 304 stainless steel with reinforced PVC internal hose
  • Includes 3/8" MIP x 3/8" Comp Elbow
  • Pressure: up to 125 psi
  • Temperature rating: 40°F to 140°F
  • UPC certified

SPECIFICATIONS

ASME Specifications
ASME A112.18.6-2009
CSA Certified
CSA B125.6-09
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Lead Law Compliant
Yes
Length
48 in
Material
Stainless Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday