3/8 x 5/8 x 3/8 in. Compression Lever Handle Angle Supply Stop Valve in Chrome Plated
3/8 x 5/8 x 3/8 in. Compression Lever Handle Angle Supply Stop Valve in Chrome Plated
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 3/8 in. x 5/8 in. x 3/8 in. Compression end connections
- CUPC approved
- Brass angle (3-way) stop valve with lever (quarter-turn) handle
- ASME A112.18.1
- NSF 372
- Operating temperature 40°F-160°F
- Operating pressure 125psi maximum
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14-2010a, ANSI 372-2022, ANSI 61-2019
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CSA Certified:
- CSA B125.1-18, CSA 61-2019
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression x Compression
- Faucet Connection Size:
- 5/8 in
- Handle Type:
- Oval
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 160
- NSF:
- NSF 14-2010a, NSF 372-2022, NSF 61-2019
- NSF Certified:
- Yes
- Pressure - High:
- 125
- UL Listed:
- No
- Valve Body Style:
- 3-way
- Valve Operator:
- Quarter Turn Handle
- Valve Size:
- 5/8 in x 3/8 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve
- WaterSense Labeled:
- No
- cUPC Certified:
- Yes