3/8 in x 7/8 in. x 12 in. PVC Toilet Flexible Water Connector

You last purchased this on
 
PROFLO®

PFX146 3/8 in x 7/8 in. x 12 in. PVC Toilet Flexible Water Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

PFX146 3/8 in x 7/8 in. x 12 in. PVC Toilet Flexible Water Connector

  • Fast #
  • Part #PFX146172
  • Item #2405285
  • Manufacturer Part #146172
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Heavy duty reinforced PVC hose
  • Heavy duty sealing washers snap into place
  • End connection: 3/8 in compression x 7/8 in ballcock
  • Operating temperature: 40°F - 160°F
  • Length: 12'
  • Max operating pressure: 125 psi
  • Plastic ballcock nuts have wings for hand tightening only
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.6-2009
CSA Certified:
CSA B125.6-2009
Collection:
PFX146
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Fitting Size 1:
3/8 in
Fitting Size 2:
7/8 in
Fitting Sizes:
3/8 in x 7/8 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
12 in
MA Approved -:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Outer Hose Material:
Braided PVC
Water Supply Connector Type:
Toilet
WaterSense Labeled:
No