4-1/4 in. ABS Dome Cleanout Access Cover in Polished Chrome
4-1/4 in. ABS Dome Cleanout Access Cover in Polished Chrome
-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Fits Pipe Size(s): 4-1/4 in
- Individually bagged with 2-1/2" wood screw
- Construction Material: Plastic / ABS
Documents
Specifications
- Adjustable:
- No
- Application:
- Residential
- Cover Color Finish:
- Polished Chrome
- Cover Material:
- Plastic
- Cover Material Type:
- ABS
- Cover Shape:
- Round
- Diameter:
- 4-33/100 in
- Fits Pipe Size:
- 4-1/4 in
- Height:
- 1-47/100 in
- IAPMO Listed -:
- No
- Plug Included:
- No
- Product Type:
- Access Cover