Stainless Steel Snap-In Strainer in PVD Brushed Nickel
Stainless Steel Snap-In Strainer in PVD Brushed Nickel
Package Quantity Info:
EA: 1 IP: 6 CA: 72 PT: 6960-
Pick Up: 0 Available in Leesburg, VA - Available in 5 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Fits PROFLO® drains PF42867, PF42872, PF140NC, PF101PNC, PF42933, PF42942, PF42940 and PF42941
- Fits Casper style drains
- Snap-in style
- 304 Stainless Steel
- Prong to prong: 2-7/8"
- 4-1/4" O.D.
Documents
Specifications
- ASME:
- ASME A112.18.2 2015
- Application:
- Residential
- Brand Model Compatibility:
- PF42867, PF42872, PF140NC, PF101PNC and PF42933
- CSA Certified:
- CSA B125.2 2015
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 4-1/4 in
- Drain Component Type:
- Grate
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Stainless Steel
- Strainer Style:
- Snap-In
- Trim Ring:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No