Stainless Steel Snap-In Strainer in Chrome Plated

You last purchased this on
 
PROFLO®

Stainless Steel Snap-In Strainer in Chrome Plated

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Stainless Steel Snap-In Strainer in Chrome Plated

  • Fast #
  • Part #PF602CP
  • Item #7936117
  • Manufacturer Part #PF602CP
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Fits PROFLO® drains PF42867, PF42872, PF140NC, PF101PNC, PF42933, PF42942, PF42940 and PF42941
  • Fits Casper style drains
  • Snap-in style
  • 304 Stainless Steel
  • Prong to prong: 2-7/8"
  • 4-1/4" O.D.
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2 2015
Application:
Residential
Brand Model Compatibility:
PF42867, PF42872, PF140NC, PF101PNC and PF42933
CSA Certified:
CSA B125.2 2015
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Drain Component Type:
Grate
IAPMO Listed -:
No
MA Approved -:
No
Material:
Stainless Steel
Strainer Size:
4-1/4 in
Strainer Style:
Snap-In
Trim Ring:
No
UL Listed:
No
WaterSense Labeled:
No