4 in. Brass Closet Flange
4 in. Brass Closet Flange
Package Quantity Info:
EA: 1 IP: 1 CA: 50 PT: 3200-
Pick Up: 1 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- For standard connection
- Brass construction
- Leaded connection
- Size: 4"
Specifications
- Application:
- Residential
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Flange Type:
- Closet
- Material:
- Brass
- Test Cap Included:
- No
- WaterSense Labeled:
- No