3-1/2 in. IPS PVC Chrome General Purpose Drain

You last purchased this on
 
PROFLO®

3-1/2 in. IPS PVC Chrome General Purpose Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

3-1/2 in. IPS PVC Chrome General Purpose Drain

  • Fast #
  • Part #PF42845
  • Item #737450
  • Manufacturer Part #42845
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Overall Length: 6 in
  • Overall Width: 6 in
  • Constructed from plastic (ABS) and brass
  • Connection Type: IPS
  • Barrel length allows for 1-3/4" height adjustment
  • End Connection Size: 3-1/2 in
  • Plastic body
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.21.1M 1991
Adjustable:
Yes
Application:
Commercial
CSA Certified:
CSA B125.2 2015
Drain Base Height:
3 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Fits Pipe Size:
3-1/2 in
Grate Color Finish:
Chrome
Grate Color Finish Category:
Chromes
Grate Diameter:
6 in
Grate Shape:
Round
IAPMO Listed -:
No
Outlet Type:
Threaded
Trap Primer Connection:
No
UL Listed:
No