PROFLO® 4 in. Adjustable Drain with 6 Grate

PF4284

Color/Finish

Starting at $27.96
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Barrel length allows for 1-3/4" height adjustment
  • Features 3-1/2" MIP barrel threads
  • Features 6" round strainer
  • Plastic Body

SPECIFICATIONS

Barrel Thread
3-1/2 in MIP
Product Type
Drain Barrel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday