12 x 12 in. Cast Iron Floor Sink with 4 in. Drain Opening

You last purchased this on
 
PROFLO®

12 x 12 in. Cast Iron Floor Sink with 4 in. Drain Opening

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

12 x 12 in. Cast Iron Floor Sink with 4 in. Drain Opening

  • Fast #
  • Part #PF906P
  • Item #487932
  • Manufacturer Part #PF906P
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 6-1/4" deep
  • Floor mounted
  • 12" x 12" flange dimension
  • Grate sold separately
  • Acid resistant, porcelain finish
  • No hub connection
  • Aluminum dome strainer included
  • Cast iron construction
  • Optional Accessories: Sink basket: PF906B, Aluminum dome strainer: PFADS
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.6.7-2010 (R2015), ASME A112.19.1-2013
Basin Depth:
6-1/4 in
Basin Length:
12 in
Basin Width:
12 in
CSA Certified:
CSA B45.2-2013
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
6-1/4 in
Drain Location:
Center
Drain Opening:
4 in
End Connection 1:
No Hub
End Connections:
No Hub
MA Approved -:
Yes
Sink Bowl Size:
12 in x 12 in x 8-11/12 in
Sink Installation Type:
Floor Mount
Sink Material:
Cast Iron
Sink Size, Overall:
12 in x 6 in
Type:
PF906P
WaterSense Labeled:
No
Width:
12 in