PROFLO®

4 in. Push On Plastic White Cleanout

Part #PF42936  |  Manufacturer Part #42936

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Snap-in style
  • Fits over or inside of SCH 40 pipe
  • Color/Finish: White

Specifications

Adjustable: No

Cover Color Finish: White

Cover Material: Plastic

Cover Material Type: ABS

Cover Shape: Round

Drain Base Height: 1-3/4 in

Drain Base Material: Plastic

Drain Base Material Type: PVC

Drain Base Width: 4 in

Fits Pipe Size: 4 in

Material: Plastic

Material Type: ABS

Outlet Type: Push On

Plug Diameter: No

Type: PF42936