4 in. PVC DWV Knockout Test Cap in White
4 in. PVC DWV Knockout Test Cap in White
-
Pick Up: 34 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Solvent welds to PVC or ABS pipe
- Color/Finish: White
- High impact polystyrene construction
Specifications
- Color Finish Name:
- White
- End Connection 1:
- Socket Weld
- End Connections:
- Socket Weld
- Fits Pipe Size:
- 4 in
- Fitting Type:
- Knockout Test Cap
- Material:
- Plastic
- Material Type:
- PVC DWV
- WaterSense Labeled:
- No