430 Stainless Steel Round Strainer in Oil Rubbed Bronze
430 Stainless Steel Round Strainer in Oil Rubbed Bronze
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Fits Plastic Oddities, Prier Brass, Richmond Foundry, CP Industries and Rapid Fit™ drains
- 4" O.D.
- Fits PROFLO® drains PF42800 and PF42801
- 304 Stainless Steel
- Center to center screw holes: 3-3/8"
Specifications
- ASME:
- ASME A112.18.1M, ASME A112.18.2 2015
- Application:
- Residential
- Brand Model Compatibility:
- PF42800, PF42801, PF42820, PF42874 and PF42918
- CSA Certified:
- CSA B125.2 2015
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Drain Component Type:
- Grate
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Stainless Steel
- Material Type:
- 430
- Strainer Size:
- 4 in
- Strainer Style:
- Round
- Trim Ring:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No