4 in. Trap Primer Adapter

You last purchased this on
 
PROFLO®

4 in. Trap Primer Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

4 in. Trap Primer Adapter

  • Fast #
  • Part #PFPAPPE
  • Item #9349613
  • Manufacturer Part #PFPAPPE
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Cuts down on installation time
  • One piece design with pre-installed LF brass compression fitting
  • Material of construction: ABS or PVC
  • Can be rotated in 360 degree direction prior to cementing in order to accept water line from any direction
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2661, ASTM D-2665
Diameter:
5/8 in
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
IAPMO Listed -:
Yes
Material:
Plastic
Material Type:
PVC
Number of Connections:
2
Product Type:
Adapter
WaterSense Labeled:
No