1 x 4 in. Threaded Dielectric Zinc plated Steel Nipple with Polypropylene Liner
PFXDN Series 1 x 4 in. Threaded Dielectric Zinc plated Steel Nipple with Polypropylene Liner
-
Pick Up: 6 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Metal to Metal design
- IAPMO/UPC listed
- Polypropylene plastic liner
- NSF/ANSI 61, NSF/ANSI 372
- ASTM F1545-15 and ASTM A53 Grade B
- Max Pressure: 300 psi
- Lead-Free
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI B1.20.1
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-53 Grade B, ASTM F-1545-15
- Clean Bagged:
- No
- Coating:
- Zinc Plated
- Collection:
- PFXDN Series
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Dielectric Nipple, Straight
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4 in
- Material:
- Plastic, Steel
- Material Type:
- Polypropylene
- Maximum Temperature:
- 230
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Temperature Range:
- Up to 230 Deg F
- UL Listed:
- No