4 x 2 in. Cast Iron Quick Connect Closet Flange
Code Blue 4 x 2 in. Cast Iron Quick Connect Closet Flange
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Redesigned to fit oblong horns
- Made of cast iron
- Flush fit
- ASTM C-564 rubber gasket
- For areas with the bend close to the flange
- No tear out or caulking required
- Pushes easily into cast iron or Schedule 40 DWV pipe
Documents
Specifications
- ASTM:
- ASTM A888-2018a (excluding Annex A1)
- Application:
- Residential
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B70-2012, CSA B70-2012 (R2016)
- Clean Bagged:
- No
- Closet Flange Connection Type:
- No Caulk
- Collection:
- Code Blue
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Outside:
- 1-3/8 in
- EPA Compliant:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fits Pipe Size:
- 4 in
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 4 in x 2 in
- Flange Type:
- Closet
- GSA Approved:
- No
- Height:
- 2 in
- IAPMO Listed -:
- Yes
- Length:
- 7-1/2 in
- MA Approved -:
- Yes
- Material:
- Cast Iron
- NSF Certified:
- No
- Product Type:
- Flange
- Schedule Class:
- 40
- Size:
- 4 in x 2 in
- Test Cap Included:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 3.4 lb
- Width:
- 7-1/2 in