4 x 4 in. Cast Iron QuickConnect Closet Flange

You last purchased this on
 
PROFLO®

Code Blue 4 x 4 in. Cast Iron QuickConnect Closet Flange

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Code Blue 4 x 4 in. Cast Iron QuickConnect Closet Flange

  • Fast #
  • Part #PFCFQCPP
  • Item #7000246
  • Manufacturer Part #PFCFQCPP
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Neoprene gasket meets ASTM C564
  • Ideal for both repair and new construction
  • Four stainless bolts and washers
  • UPC Listed
  • For areas without the bend close to the flange or broken pipe
  • Push over cast iron or plastic pipe, anchor to floor and tighten bolts
  • Easy to install- reduces installation time by 80%
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM A888-2018a (excluding Annex A1)
Adjustable:
No
Automatic Shut-Off:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B70-2012, CSA B70-2012 (R2016)
Clean Bagged:
No
Closet Flange Connection Type:
No Caulk
Collection:
Code Blue
Color Finish Category:
Blues
Color Finish Name:
Blue
Diameter:
7-3/8 in
Diameter - Inside 1:
6-1/4 in
Diameter - Outside:
3-3/8 in
EPA Compliant:
No
ETL Listed:
No
Energy Star Compliant:
No
FM Approved:
No
Fire Suppression System Rated:
No
Fits Pipe Size:
4 in x 4 in
Fitting Size 1:
4 in
Fitting Sizes:
4 in
GSA Approved:
No
Height:
4-1/2 in
IAPMO Listed -:
Yes
Length:
6-1/10 in
MA Approved -:
No
Material:
Cast Iron
NSF Certified:
No
Product Type:
No Caulk
Size:
4 in x 4 in
Test Cap Included:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
5.25 lb
Width:
6 in