4 in. Solvent Weld Socket Weld Schedule 80 Van Stone Style PVC Flange
This product has been replaced by
Manufacturer Part #PFP80VSSFNP
4 in. Solvent Weld Socket Weld Schedule 80 Van Stone Style PVC Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Diameter conforms to ASME/ ANSI B16.5 class 150 Standard
- PVC SCH 80 construction
- Intended for applications where operating temperatures will not exceed 140°F
- Solvent weld connection
Specifications
- ANSI:
- ANSI B16.5
- ASME:
- ASME B16.5
- ASTM:
- ASTM D-2467, ASTM D-4024
- Clean Bagged:
- No
- End Connection 1:
- Solvent Weld
- End Connection 2:
- Solvent Weld
- End Connections:
- Solvent Weld
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Flange, Van Stone
- Flange Type:
- Socket Weld
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Schedule Class:
- 80