4 x 4 x 2 in. Cast Iron Standard Closet Flange

You last purchased this on
 
PROFLO®

4 x 4 x 2 in. Cast Iron Standard Closet Flange

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

4 x 4 x 2 in. Cast Iron Standard Closet Flange

  • Fast #
  • Part #PFCFCOPPK
  • Item #7000231
  • Manufacturer Part #PFCFCOPPK
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Cast iron construction
  • Notched and slotted
  • Offset design
  • CUPC certified
  • Inside Diameter: 6-1/4"
  • Diameter: 7-1/4"
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A888-2018a
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B70-2012, CSA B70-2012 (R2016)
Fits Pipe Size:
4 in x 2 in
Fitting Size 1:
2 in
Fitting Size 2:
4 in
Fitting Size 3:
4 in
Fitting Sizes:
2 in x 4 in
GSA Approved:
No
Height:
4 in
IAPMO Listed -:
Yes
Material:
Cast Iron
Test Cap Included:
No
WaterSense Labeled:
No