400 Series 1-1/2 x 8 in. 20 ga Threaded Extension Tailpiece Tube

Part #PFETB404  |  Item #1885317

$ 12.41 EACH

Fitting Sizes:

1-1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Constructed from 20 gauge brass
  • Fitting Size(s): 1-1/2 in
  • End Connection Type: Threaded
  • Length: 8 in

Specifications

ASME Specifications: ASME A112.18.2-2015

CSA Certified: CSA B125.2-15

Collection: 400 Series

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 1-1/2 in

End Connection 1: Threaded

End Connections: Threaded

Fitting Size 1: 1-1/2 in

Fitting Sizes: 1-1/2 in

Gauge: 20

Length: 8 in

Material: Brass

Product Type: Tube

WaterSense Labeled: No