42 in. Grab Bar in Satin Steel
42 in. Grab Bar in Satin Steel
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- ADA compliant
Recommended Accessories
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Steel
- Depth:
- 1-1/2 in
- Diameter:
- 1-1/2 in
- Gauge (metal):
- 18 ga
- Height:
- 3 in
- IAPMO Listed -:
- No
- Installation Type:
- Concealed Screw
- Length:
- 45 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- Mount Type:
- Wall
- WaterSense Labeled:
- No
- Width:
- 42 in