4.4 gal. Thermal Expansion Tank
4.4 gal. Thermal Expansion Tank
Frequently Purchased Together
Product Details
- Designed for potable hot water systems
- Eliminates relief valve spills
- Diaphragm-type
- Max Pressure: 150 psi
- Factory precharged to 40 psi
- End Connection: 3/4" SS NPTM
- Extends water heater life
- Controls pressure build up
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI Z1088-2019e1, ANSI 61
- Capacity:
- 4.4 gal
- Connection Type:
- MPT
- Diameter:
- 11 in
- End Connection Location:
- Top
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 15 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Material:
- Stainless Steel
- Maximum Temperature:
- 200
- NSF:
- NSF 61
- Pressure - High:
- 150
- Product Type:
- Expansion Tank
- UL Listed:
- No
- Weight:
- 9 lb