4.8 gal Thermal Expansion Tank

Part #PFXT12I  |  Item #2939326  |  Manufacturer Part #PFT12I

$ 49.55 EACH
(Pricing is for 4.8 gal)

Capacity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Diaphragm-type
  • Designed for potable hot water systems
  • Eliminates relief valve spills
  • Controls pressure build up
  • Extends water heater life
  • Factory precharged to 40 psi
  • End Connection: 3/4" SS NPTM
  • Max Pressure: 150 psi

Lead Law Compliant

Documents

Specifications

Application: Potable Water

Capacity: 4.8 gal

Color Finish: Blue

Color Finish Category: Blues

Diameter: 11 in

End Connection 1: NPTM

End Connection Location: Top

End Connections: NPTM

FM Approved: No

Height: 15 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Maximum Pressure: 150 psi

Maximum Temperature: 200

NSF Certified: Yes

NSF Specifications: NSF 61

Supply Pipe Connection: 3/4 in

Type: PFXT12I

UL Listed: No

Weight: 10